ZIPLOC® 2 Gallon Commercial Resealable Freezer Bag 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
ZIPLOC® DRA94605 Commercial Resealable Freezer Bag,Zipper,2 gal,13 x 15-1/2,Clear,100/Carton
Convenient resealable bags in economical food service sizes allow for space-saving storage. Sturdy, high-quality construction is disposable for fast, easy clean-up. Convenient self-dispensing cartons. Features write-on labels for content identification and dating. Unique interlocking zipper seals securely, locking in freshness and protecting foods from drying and freezer burn. Microwavable. Application: Food; Capacity Range (Volume): 2 gal; Thickness: 2.7 mil.
Convenient resealable bags in economical food service sizes allow for space-saving storage. Sturdy, high-quality construction is disposable for fast, easy clean-up. Convenient self-dispensing cartons. Features write-on labels for content identification and dating. Unique interlocking zipper seals securely, locking in freshness and protecting foods from drying and freezer burn. Microwavable. Application: Food; Capacity Range (Volume): 2 gal; Thickness: 2.7 mil.
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 13 in |
| Thickness | 2 mil |
Product Details
| Type | Freezer Bag |
| Capacity | 2 Gallons |
| Material | LDPE |
| Package Quantity | 100 |
| Description | Resealable Freezer Bag With Write-On Panel |
| Color | Clear |
| Manufacturers Part Number | 682254 |
| Brand | Ziploc |
Compliance & Certifications
| Certifications | FDA |