Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CRC

Model # :WBB2277900

MPN #: 03081

CRC Food Grade Machine Oil - 16 oz - Aerosol Can - 03081 - Pkg Qty 12

Product Description
CRC Food Grade Machine Oil - 16 oz - Aerosol Can - 03081 - Pkg Qty 12

Contains no silicone and is virtually odorless and colorless. Will not harm metal, wood, plastic or painted surfaces. Convenient 360º spray valve - can be sprayed from any position.

PRICE
$186.00  Sold in packages of 12 / $15.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz

Product Details

TypeFood Grade Lubricant
Lubricant TypeFood Grade
Flash Point190℉
Applicable MaterialsMost Metals, Rubber, Plastic
Size TypeAerosol Can
MaterialPetroleum Based
Package Quantity12 Cans
DescriptionFood Grade Machine Oil
ColorClear
Manufacturers Part Number03081
BrandCRC