CRC Quick Clean Safety Solvents and Degreasers - 20 oz Aerosol Can - 03180 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Quick Clean Safety Solvents and Degreasers - 20 oz Aerosol Can - 03180 - Pkg Qty 12
Non-flammable. Fast evaporation, leaves no residue. Non-staining, non-corrosive and non-conductive. High dielectric strength.
Non-flammable. Fast evaporation, leaves no residue. Non-staining, non-corrosive and non-conductive. High dielectric strength.
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
| Net Size | 19 oz. |
Product Details
| Type | Degreaser |
| Color | Clear |
| Application | Multi-Purpose |
| Resistance | Corrosive Process |
| Applicable Materials | Metals |
| Size Type | Aerosol Can |
| Material | Chlorinated Solvent |
| Removes | Grease, Oil, Sludge |
| Description | Quick Clean Safety Solvents and Degreasers |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | 03180 |
| Brand | CRC |