Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB2310301

MPN #: 18501

Zep® Big Orange-E Heavy-Duty Citrus Degreaser, 15 oz. Aerosol Can, 12 Cans - 18501

Product Description
A heavy-duty citrus degreaser with no chlorinated solvents or CFC's. It rinses with water if desired and has a pleasant citrus fragrance.

Features:
  • Rinses with water if desired.
  • No chlorinated solvents or CFC's.
  • Pleasant citrus fragrances.
  • Made from biodegradable organic degreasers.
  • Cuts grease, grime and oil as well as most chlorinated solvent based products.
  • Spray onto surfaces to degrease, removes grease, oil, asphalt, adhesives, solubilizes, water rinseable, careful on plastics, rubber.


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 oz

Product Details

TypeDegreaser
ScentCitrus
Size Type15 oz. Aerosol Can
Helps RemoveHeavy Grease & Oil, Dirt, Tar, Food Residue, Stains
Package Quantity12 Cans
DescriptionHeavy-Duty Citrus Degreaser
Manufacturers Part Number18501
BrandZep