CRC Screwloose Super Penetrants - 11 oz - Aerosol Can - 03060 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Screwloose Super Penetrants - 11 oz - Aerosol Can - 03060 - Pkg Qty 12
Facilitates fast and easy disassembly of mechanical components, fittings, assemblies and other fasteners. Clear formula contains no dyes and leaves no mess. Convenient 360º spray valve - can be sprayed from any position.
Facilitates fast and easy disassembly of mechanical components, fittings, assemblies and other fasteners. Clear formula contains no dyes and leaves no mess. Convenient 360º spray valve - can be sprayed from any position.
PRICE
$144.00 Sold in packages of 12 / $12.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11OZ |
Product Details
| Size Type | Aerosol Can |
| Material | Petroleum Based |
| Package Quantity | 12 |
| Description | Screwloose Super Penetrants |
| Color | Yellow |
| Application | Nuts & Bolts, Pins, Screws, Bushings, Clips, Hinges, Lugs, Snaps, Caps, Locks |
| Manufacturers Part Number | 03060 |
| Brand | CRC |