Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss

Model # :WBB2186991

MPN #: N143-MOC

Boss Credenza Shell 71"W x 24"D - Mocha

Product Description
Boss Credenza Shell, Mocha 71"W x 24"D

71" credenza shell, most commonly used with the N101 desk shell to accessorize the executive suite. Finished in rich and durable Mocha laminate with a 3mm edge band.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71 in
Depth24 in
Height29 in

Product Details

Assembly RequiredYes
TypeCredenza
Frame Color FamilyMocha
Top Color FamilyMocha
DescriptionCredenza Shell
Manufacturers Part NumberN143-MOC
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandBoss

Warranty

Warranty1 yr