Pac Strapping Heavy Duty Sealer for Up To 0.023" Thick & 5/8" Strap Width, Black & Red
Write a Review
|
Questions & Answers (0)
Product Description
This crimping tool features a double down notch for steel strapping. It can strap materials up to 5/8". The crimper is designed for use with heavy duty steel.
PRICE
$91.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.023 |
| Strap Width | Up to 5/8 in |
Product Details
| Type | Sealer |
| Color | Silver |
| Manufacturers Part Number | S580HD |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Double Notch |
| Brand | Pac Strapping |