Encore Packaging Single Notch Pneumatic Sealer For 1-1/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This single notch pneumatic sealer is lightweight and simple to operate. Can be used on a wide range of applications including round and small packages. Air pressure: 70-90 PSI.
PRICE
$635.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .031-.047 |
| Strap Width | 1-1/4 |
Product Details
| Type | Pneumatic Sealer |
| Color | Black |
| Manufacturers Part Number | EP-1980-114 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Single Notch |
| Brand | Encore Packaging |