Anchorage Connectors
Related Products
The Guardian Fall Protection Parapet Clamp Guardrail is an economical and easy to use system. An often overlooked option in the world of fall protection, guardrails and warning lines function to block workers from exposure to fall hazards, often entirely eliminating the need for other types of fall protection equipment. Each clamp is provided with a corresponding guardrail post, which is compatible with both 2x4" boards and snap-on metal rails. This system can fit any parapet from 4 to 24 inches in width, and an entire system can be easily installed by one person, frequently without the ...
The Guardian Fall Protection Ridge-It Anchor line is designed for permanent use on wood rooftops. This Ridge-It model RIDG-1 is manufactured with a D-ring on one end and is 9-3/4" long, while the RIDG-2 is manufactured with 2 D-ring ends, and is 18" long. Ridge-It Anchors are composed highly durable stainless steel and zinc-plated steel, and are compliant with all applicable OSHA and ANSI regulations. Ridge-It Anchors are easy to install, and are ideal for both residential construction and maintenance work. Features: Easy to install Discreet design Lightweight and durable
Guardian 00242 Swivel Concrete Anchor Kit, 130-420 lbs. Capacity, Galvanized Steel The Guardian Fall Protection Concrete Swivel Anchor is specially designed to include a visual indicator that allows the user to clearly see when it is installed correctly (when proper torque is reached, the red cap will break away to display a green cap). This anchorage connector is composed of galvanized steel and stainless steel, making it capable of functioning in a variety of rough environments, and rotates 180° to allow for increased mobility. It is compliant with all applicable OSHA and ANSI ...
The Guardian Fall Protection C-Slab Grabber is the perfect solution for installing guardrail systems on concrete decking. This specially designed guardrail system includes an anti-slip grip, a quick adjust handle, and a back-up safety pin that functions to ensure complete system integrity, all of which serve to meet or exceed compliance with all applicable OSHA regulations. The C-Slab Grabber is fast and easy to install, and adjusts to fit concrete slabs of up to 36 inches thick. It is compatible with 2x4" and 2x6" boards, as well as cable or snap-on metal railings, is very affordable, ...
Miller® Shadow™ Adjustable Beam Anchor, Aluminum & Bronze, 8816-14/ Miller® Shadow™ adjustable beam anchor connects horizontally to a wide range of I and H beam flanges. The adjustable beam anchor slides smoothly the beam to provide the worker with effortless range of motion. It connects horizontally to a wide range of beam flanges from 3 inches (76 mm) to 24 inches (610 mm) wide and up to 2-1/2 inches (64 mm) thick. Features Quick-click adjustment that is easy to use and requires no loose pins Unique positive-locking engagement system for I-beam fall protection safety ...