Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crossover 2.0

Model # :WBB3189083

MPN #: DLHF0817GC2FMI

Crossover 2.0 Front Load Dryer, Gas, Coin Operated, 7.7 Cu.Ft. Capacity, 120V, Gray

Product Description
The trusted Crossover 2.0 dryer expands this class of laundry equipment that has revolutionized the industry. Strength, durability, and performance are at the center of the newly refined Crossover 2.0 by Wascomat small chassis front load dryer. Built with professional grade components and loaded with powerful features, Crossover combines innovative technology, energy efficiency, and proven Wascomat reliability for optimal results every time.

Features:
  • Extra Large 22 lb. Capacity
  • 7.7 cu. ft. Drum
  • Drum Supported by 5 Roller Bearings for Long Life
  • Easy to Clean, Heavy-Duty Lint Screen
  • Space-Saving Design
  • Easy to Install
  • Available in Gas and Electric
  • Coin and Cashless System Compatible
  • Limited Parts Warranty 3/5/10 year
Smart Design For A Better Experience:
  • Extra Large Capacity for Families and Bulky Items
  • Extra Large Door for Easy Loading
  • 4 Dry Options: High, Medium, Low, and No Heat
  • Fast Dry Times
  • Built with professional-grade components and technology for superior energy efficiency, reliability, and results


PRICE
$2,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width30
Height47 in
Weight170 lbs

Product Details

Max RPM50 rpm
ColorGray
Amperage15 A
Hertz60 Hz
Power TypeGas
Door SwingRight
Voltage120 V
Door MaterialGlass
OperationCoin Operated
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberDLHF0817GC2FMI
Load TypeFront Loading
Cubic Capacity7.7 cu.ft.
BrandCrossover 2.0

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedNo
CertificationsADA, Proposition 65 Compliant, CSA Certified