- Small: 36" (91.4cm)
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Width | 36 in |
| Size | Small |
Product Details
| Type | Cryogenic Apron |
| Package Quantity | 1 |
| Description | Cryo Apron |
| Color | Blue |
| Manufacturers Part Number | 189451 |
| For Use With | Cryogenic Preservation |
| Brand | Thermo Scientific |