United Scientific™ Cryo Coder For Skirted Base Vials, Yellow, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 100 Yellow Coders Provide Visual Identification of specific cryogenic vials to help organize inventory. Designed to fit closures on United Scientific's skirted base cryogenic vials (P60102 and P60103).
PRICE
$9.10
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cryo Coders For Vials |
| Closure Type | Cryo Coder |
| Material | Polyethylene |
| Package Quantity | 100 |
| Color | Yellow |
| Manufacturers Part Number | P60104Y |
| Cap Color Family | Yellow |
| Brand | United Scientific |