United Scientific Cryo Storage Box For 4.5ml Vials, 81 Places, White, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Pack of four autoclavable polycarbonate boxes, each designed for storage of up to 81 cryogenic vials with 4.5ml capacity, at temperatures as low as -196°C*. Compatible with both internal and external threaded cryogenic vials. These boxes provide a small, space-efficient storage system within a freezer. The transparent lid features a numbered grid for easy identification of contents. Vials organized in a 9 x 9 array.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
PRICE
$70.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-1/4"L x 5-3/16"W x 3-13/16"H |
Product Details
| Type | Cryogenic Storage Box |
| Capacity | 4.5ml, 81 Vials ml |
| Material | Polycarbonate |
| Package Quantity | 4.0 |
| Color | White |
| Manufacturers Part Number | P20603 |
| Brand | United Scientific |