Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143592

MPN #: P20208

United Scientific™ Rotator Workstation Rack, Assorted, Pack of 4

Product Description
This pack of 4 polypropylene racks includes one each of blue, green, yellow and red. Racks are rotatable to hold tubes and vials of various sizes, and can be locked together with a unique design.

Features:
  • Each rack can hold: 2 centrifuge tubes with 50ml capacity; or 8 centrifuge tubes with 15ml capacity; or 9 microcentrifuge tubes with 1.5–2.0ml capacity; or 6 microcentrifuge tubes with 0.5ml capacity; or 6 PCR 8-tube strips; or 48 PCR tubes with 0.2ml capacity.
  • For every two units joined together, racks can hold: 1 PCR plate with 96 wells (unskirted or semi-skirted); or 8 PCR strips with 12 tubes
  • Racks feature built-in ridges for easy drainage
  • Each unit measures 108mm long x 68mm wide x 108mm tall
  • Built to withstand temperatures from -80° to 121°C
  • Autoclavable


PRICE
$60.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-1/4"L x 2-11/16"W x 4-1/4"H

Product Details

TypeRotator Workstation
MaterialPolypropylene
Package Quantity4.0
ColorAssorted
Manufacturers Part NumberP20208
BrandUnited Scientific