Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RomoTech

Model # :WBB1748751

MPN #: 82121349

RomoTech Outdoor Dock Storage Box, Large, 76"L x 25"W x 23"H, White, Polyethylene

Product Description
  • Produced from Virgin polyethylene F.D.A. approved material.
  • Hi Impact Resistance - Good Stability
  • Smooth Interior Surfaces - No Flaking - No Splinters or Glass Shards
  • Light Weight - Easy to Move
  • Heavy Duty hasps for Locking (Lock NOT included)
  • Washable - No Rust or Rot
  • Smooth Rounded Exterior Surfaces - No Sharp Edges to Catch or Cut
  • Water Resistant Ledge/Lid Assembly - Keeps out weather
  • Full Length Molded Hinge for Strength and Security


PRICE
$485.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
485.95
Buy 11+ units
459.95Save $26.00 (5%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width25 in
Depth25 in
Height23 in
Size (L x W x H)76 x 25 x 23 in
Inside Length71 in
Inside Width20-1/2 in
Inside Height20-1/2 in
Stacked Weight Capacity240 lbs
Weight80 lbs
Wall Thickness3/16 in

Product Details

Assembly RequiredNo
MaterialPolyethylene
Manufacturers Part Number82121349
BrandRomoTech
Number of Stacks3
TypeMarine Dock Box
ColorWhite
StyleLarge Lockable Box
LidNo
Capacity17 ft³
Casters IncludedNo
Package Quantity1
Stack and/or NestStack

Warranty

Warranty1 yr