United Scientific™ Cryo Vial, Skirted Base, 4.5ml Capacity, Clear, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 500 externally threaded cryogenic vials with 4.5ml capacity and skirted base. Designed for storage of samples as low as -196°C*. Manufactured from polypropylene. Feature a large white frosted labelling area, silk screen graduations, and a leak-proof HDPE cap. Vials have an internal flat bottom. DNase, RNase, and Pyrogen-free. Radiation sterilized.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16" Dia. x 3-7/16"H |
| Diameter | 7/16 |
Product Details
| Style | Skirted Base |
| Type | Cryogenic Vials |
| Capacity | 4.5ml ml |
| Material | Polypropylene, Polyethylene |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | P60103 |
| Brand | United Scientific |