Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123414

MPN #: 70051

Mastercool® Standard 45° Flaring Tool

Product Description
Durable forged steel slip-on yoke. The flaring bar is hardened, highly polished and nickel chrome plated. Auto centering yoke features bearing driven hardened cone for easy flaring. Standard 45° flaring tool flares 7 sizes: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", and 5/8" outer dimension tubing.

PRICE
$45.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialNickel Chrome Plated
FeaturesCreates Flare Sizes Of 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8"
BrandMastercool