Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3222098

MPN #: 2984-20

Milwaukee® M18 FUEL™ Cordless Variable Speed Braking Die Grinder, Paddle Switch, Bare Tool

Product Description
Our M18 FUEL™ Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY™ delivers user demanded runtime with the ability to deburr up to 35 pipes on (1) M18™ 5.0ah XC Battery. Milwaukee's® cordless Die Grinder offers variable speeds from 8,000-20,000RPMs to provide users the precision and power needed in key applications. Equipped with RAPIDSTOP™ technology that Provides Braking in under 2 seconds, the M18 FUEL™ Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY™, gives users enhanced safety, while maximizing the amount of work completed. Compatible with ONE-KEY™, this die grinder wirelessly connects to a smart phone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE™ brushless motor delivers up to 20,000RPM and maximum power to allow users to maintain grinding power while in the tightest of spaces. The cordless tool delivers up to 2" Cutting and 3" Sanding Accessory Compatibility for material removal and surface prep applications, and an LED WORKLIGHT to enhance visibility. Milwaukee® Die Grinder features REDLINK PLUS™ Intelligence, the most advanced system of Cordless Power tool electronics for maximum performance and longest tool life.

Features:
  • Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • 5 Speeds, Increased Control, Allows users to alter the speed based on the application
  • Spindle Lock, One Wrench Accessory Change
  • Fits all 1/4" Shank Accessories
  • Compatible with all M18™ Batteries


PRICE
$359.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/4
Weight3 lbs
Arbor Size3 in
Size1/4 in

Product Details

Battery TypeLithium-Ion
Max RPM20000 rpm
TypeCordless
ColorRed/Black
No Load Speed20000
Switch TypePaddle
Voltage18 V
Manufacturers Part Number2984-20
Lock OnYes
BrandMilwaukee