PestWest Titan Alpha Rep;acement Plastic Tray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 803-000039 |
| Type | Replacemnet Part |
| For Use With | Titan Alpha Compact Fly Killer |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Attracts and Kills Flying Insect Pests. Recommended for areas up to 1 acre (outdoor use only). Effective, environmentally friendly, maintenance free. Rid your outdoor living areas of flying insect pests - without harming the environment! Insect remains, uncontaminated by pesticides, fall to the ground to be naturally reabsorbed into the ecosystem. Maintenance free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day. The decorative lantern even doubles as security lighting! Patented, high efficiency, non-clogging killing grid ...
Prolong the life of glue boards with Refleckobakt sleeves. Thin designs and longer lasting glue boards are made possible thanks to the Reflectobakt® sleeve available in T5 (5/8"), T8 (1") and T12 (1-1/2"). This sleeve shields the full-sized glue board from the drying effect of the UV light, thus making the systems more effective for longer periods of time. NOTE: Don't throw the Reflectobakt sleeves away! Remove them from the spent lamps and place them on the fresh replacement lamps for optimal performance.
Attracts and Kills Flying Insect Pests. Recommended for areas up to 1/2 acre (outdoor use only). Effective, environmentally friendly, maintenance free. Rid your outdoor living areas of flying insect pests - without harming the environment! Insect remains, uncontaminated by pesticides, fall to the ground to be naturally reabsorbed into the ecosystem. Maintenance free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day. The decorative lantern even doubles as security lighting! Patented, high efficiency, non-clogging killing ...
The patented non-toxic, auto-advancing 30 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 162 sq. in. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines. For use with Fly Patrol units.