- Engineer Grade Striped Sheeting On One Side.
- Top And Base Sold Separately.
- Limits Access To Work Zones
- Provides A Continuous Path For Motorists And Pedestrians
- No Sandbags Needed!
- ADA Compliant, No Trip Hazard For Pedestrians
- Meets Or Exceeds ADA Guidelines And MUTCD Standards
- Linking Sections Are Made Up Of Two Pieces That Securely Fit Together
- Top Wall Rugged Polyethylene
- Bottom Base 43 Lb. Self Weighted Black Base, With Carry Handle
- Modular System Can Be Shaped To Any Layout
- Stable In Windy Conditions
- Quick And Easy To Install
- Anti-Tamper Linking System
- Difficult For Unauthorized Personnel To Dismantle When Linked
- Compact Stacking Lowers Transportation Costs
- Available In Orange Or White, With Or Without Retroreflective Sheeting
Plasticade Strongwall ADA Compliant Plastic Barricade, Orange, 38"H, Engineer Grade Sheeting
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 2 in |
| Height | 38 in |
| Weight | 8 lbs |
| Reflective | Yes |
| Panel Length | 30 in |
| Reflective Stripe Height | 6 in |
| Panel Width | 6 in |
Product Details
| Assembly Required | Yes |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | CSP-SW-O-EGFR |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | Yes |
| Number of Panels | 1 |
| Type | ADA Barricade |
| Fillable | No |
| Color | Orange |
| Foldable | No |
| Package Quantity | 1 |
| Accepts Barricade Light | No |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ADA, Meets MUTCD Standards, MASH Accepted WZ-330 |