Treston M30 Dual Purpose Steel Shelf, 29-1/2"W x 11-4/5"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This shelf offers additional storage. It is made of durable steel. The dual purpose bracket offers both straight and angled mounting.
PRICE
$79.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 11-4/5 in |
| Height | 1-1/6 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Upper Shelf |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 836028-35 |
| Brand | Treston |