Features:
- Abrasion and impact resistant
- Ideal for Heavy Duty equipment
- Temperature rating -45 degrees to 800 degrees F
- Cost effective
Weights & Dimensions
| Width | 4 in |
| Height | 6-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 5 |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3-5/8 to 3 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Cast Iron/Steel |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Gray |
| Series | CST-MA |
| Caster Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | CST-MA-5X2-R |
| Brand | Vestil |
Warranty
| Warranty | 1 |