Features:
- Steel roller bearing
- Chemical & moisture resistant
- Smooth ride performance
- Anti-corrosive & rust resistant Zinc Plated finish
Weights & Dimensions
| Width | 4 in |
| Height | 9-1/2 in |
| Weight Capacity | 1760 lbs |
| Weight | 9 lbs |
| Wheel Diameter | 8 |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3-5/8 to 3 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Cast Iron/Steel |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | CST-VE |
| Caster Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | CST-VE-8X2CI-R |
| Brand | Vestil |
Warranty
| Warranty | 1 |