Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357893

MPN #: R-HS-6P

Hamilton® Heavy Service Rigid 6 x 2 Plastex Roller 1200 Lb. Caster

Product Description
Hamilton® Heavy Service Rigid 6 x 2 Plastex Roller 1200 Lb. Caster

This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.

PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height7-3/4 in
Weight Capacity1200 lbs
Wheel Diameter6 in
Mounting Bolt Hole Diameter1/2 in
Plate Size6-1/2 x 4-1/2 in
Bolt Spacing2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in

Product Details

Wheel MaterialPlastic
TypeHeavy Duty
Bearing TypeRoller
Brake TypeNo Brake Included
Caster TypeRigid
Wheel TypePlastex
Caster Rig MaterialForged Steel
Manufacturers Part NumberR-HS-6P
Compatible Part/Model NumberW-620-P-3/4
BrandHamilton