Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205464

MPN #: CST-VE-4X2GFN-SWB

Vestil CST-VE Swivel Caster 4" Dia. x 2"W with Brake, Glass Filled Nylon, 800 lb. Capacity, Black

Product Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.

Features:
  • Resistant to a variety of chemicals
  • Easy roll performance
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Hardened double ball raceway


PRICE
$37.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height5-1/2 in
Weight Capacity800 lbs
Weight4 lbs
Wheel Diameter4
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialGlass Filled Nylon
TypeMedium Duty
Brake TypeSide Brake
ColorBlack
SeriesCST-VE
Caster TypeSwivel with Brake
Package Quantity1
Manufacturers Part NumberCST-VE-4X2GFN-SWB
BrandVestil

Warranty

Warranty1