Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205502

MPN #: CST-VE-8X2CI-S

Vestil CST-VE Swivel Caster 8" Dia. x 2"W, Cast Iron/Steel, 1760 lb. Capacity, Silver

Product Description
Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. The units are abrasion resistant when transporting substantial weight. Swivel model allows the user to change directions and maintain increased control over the device. Simple attachment for immediate use upon installation. Gray tread color.

Features:
  • Steel roller bearing
  • Chemical & moisture resistant
  • Smooth ride performance
  • Anti-corrosive & rust resistant Zinc Plated finish


PRICE
$53.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height9-1/2 in
Weight Capacity1760 lbs
Weight10 lbs
Wheel Diameter8
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialCast Iron/Steel
TypeHeavy Duty
Brake TypeNo Brake Included
ColorSilver
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-8X2CI-S
BrandVestil

Warranty

Warranty1