Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205519

MPN #: CST-VE-5X2FF-S

Vestil CST-VE Swivel Caster 5" Dia. x 2"W, Flat Free, 507 lb. Capacity, Gray/Gold

Product Description
This alternative option to the standard flat-free caster offers a solid rubber "textured" tread that provides the same benefits of a pneumatic tire without the worry of a flat tire or hassle of refilling air. Unlike most flat-free designs, this series is available in 4X2, 5X2, 6X2, and 8X2.

Features:
  • Flat free
  • Smooth ride performance
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Non-marking floor protection and quiet operation


PRICE
$28.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height6-1/2 in
Weight Capacity507 lbs
Weight5 lbs
Wheel Diameter5
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialFlat-Free
TypeMedium Duty
Brake TypeNo Brake Included
ColorGray
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-5X2FF-S
BrandVestil

Warranty

Warranty1