Features:
- Resistant to a variety of chemicals
- Easy roll performance
- Anti-corrosive & rust resistant Zinc Plated finish
- Hardened double ball raceway
Weights & Dimensions
| Width | 4 in |
| Height | 9-1/2 in |
| Weight Capacity | 1250 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 8 |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3-5/8 to 3 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Glass Filled Nylon |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Black |
| Series | CST-VE |
| Caster Type | Swivel |
| Package Quantity | 1 |
| Manufacturers Part Number | CST-VE-8X2GFN-S |
| Brand | Vestil |
Warranty
| Warranty | 1 |