Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205533

MPN #: CST-VE-8X2PH-S

Vestil CST-VE Swivel Caster 8" Dia. x 2"W, Phenolic, 1250 lb. Capacity, Black

Product Description
The phenolic casters are great for improving carts and dollies in industrial settings. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Simply attachable for immediate use.

Features:
  • Temperature rating -50 degrees to 250 degrees F
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Shock and impact resistant
  • Not recommended for wet applications


PRICE
$48.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height9-1/2 in
Weight Capacity1250 lbs
Weight7 lbs
Wheel Diameter8
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeMedium Duty
Brake TypeNo Brake Included
ColorBlack
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-8X2PH-S
BrandVestil

Warranty

Warranty1