Cortech USA Sabre Lounge Chair w/Ballast Door, Midnight Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Sabre Chair with door is a versatile, spacious chair intended for lounging with the ability to stand alone, weighed down or be bolted together. The ergonomic design provides maximum comfort using rotationally molded technology. The Sabre chair is impact resistant, easy to clean and passes flammability tests; CAL 133 and UL 94HB.
PRICE
$605.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 32 in |
| Height | 33 in |
| Weight Capacity | 1500 lbs |
| Seat Height | 17 in |
Product Details
| Interior or Exterior Use | Interior |
| Frame Color Family | Midnight Blue |
| Color | Midnight Blue |
| Made in the USA | Yes |
| Seat Color Family | Midnight Blue |
| Material | Polyethylene |
| Arm Type | Armless |
| Manufacturers Part Number | 96484MBS |
| Stack and/or Nest | No |
| Back Type | Low Back |
| Seat Material | Polyethylene |
| Brand | Cortech USA |