IPC I-mop® Lite Upright Floor Scrubber, 14-1/2" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The i-mop® Lite features a maneuverable and lightweight design, weighing only 36 pounds, including the battery, brush, and water. The machine can be carried from room-to-room, making it perfect for cleaning restrooms, picking up spills, and cleaning wet and slippery entryways. Its small, compact size allows it to squeeze into many tight spaces, such as aisles or between tables, making it perfect for the retail sector and restaurants as well.
PRICE
$5,209.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/8 in |
| Width | 16-7/8 in |
| Height | 47-3/16 in |
| Weight | 36.4 lbs |
| Cleaning Width | 14-1/2 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Floor Machine |
| Solution Tank Capacity | 1 gal |
| Color | Gray |
| Drive System | Brush Assist |
| Cleaning Capacity | 15,069 ft²/hr |
| Power Source | Battery |
| Voltage | 18 V |
| Manufacturers Part Number | ML4B36 |
| Recovery Tank Capacity | 1 gal |
| Batteries | Lithium-Ion |
| Battery Run Time | 45 hr |
| Brand | IPC |