Covers & Plates
Related Products
A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. Supplied cables are compatible with USB connections. See Modular ...
Protect electronic, mechanical equipment from low temperatures, condensation, and corrosion with this heater, which will maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air. Features: Heating element PTC resistor - temperature limiting Double Insulated Protection Mounting clip for 35mm DIN rail, EN 60 715 Vertical mount One year parts and labor warranty.
Features: Containment System Components Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements Designed for UPS, switchgear, telecommunication, and utility battery applications Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks Complies with Uniform Fire Code (UC) article 64, Section 104.d and ...
Designed for use in corrosive environments to seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. These hole seals are suitable for sealing enclosure openings in industries such as petroleum and chemical processing, wastewater processing, pulp and paper, outdoor monitoring and any other industry exposed to harsh environments. Features: Innovative 3-in-1 self-centering design Thread self-centers on one hole size Nut orientation "A" self-centers on a second hole size (see Nut Orientation drawing) Nut orientation "B" self-centers on a third ...
Hoffman VAMONITOR, Syspend™ Monitor And Keyboard Arm, 21.22X25X25.63, Alum/Gray Vertical motion pendant arm for mounting a flat screen monitor, keyboard and mouse in industrial environments. Opens up plant floor space by locating the display where it is convenient for the operator. Display and keyboard can be raised and lowered with one hand. Keyboard folds up when not in use. Features: Aluminum construction RAL 7035 light-gray finish Gas spring counterbalance