The Versa Rack is a multi-functional mobile charting system that will accommodate all sizes of binders. The unique shelf design provides a 10 degree angle for storing side open binders, books and other items. The back of the shelf has a 2" indentation to keep the side open binders close to the front of the rack. The indentation can also serve as an alternative shelf for top open binders. This will hold the top open binders so they are level and will not project past the front of the cart. Each shelf comes with three 18 gauge dividers to insure the binders remain vertical. Additional dividers can be purchased (Please use part# 2999812 when ordering additional dividers).
The Versa Rack is available with 2, 3 and 4 shelves. This does not include the top work surface. The Versa Rack can be purchased with open sides, cabinet style (sides are enclosed) or cabinet style with locking panels. The heavy duty frame of the Versa Rack will insure continual usage of the cart for many years. We provide a 7-year full warranty on the cart (1-year on locks and casters). The cart is provided with 4" single wheel gray rubber casters (2-locking).
Omnimed® Versa Multi-Purpose Open Style Rack, 4 Shelves, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 17 in |
| Height | 70-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 140 lbs |
Product Details
| Type | Binder Rack |
| Color | Gray |
| Capacity | 48 Binders |
| Number of Shelves | 48 |
| Material | Steel |
| Description | Versa Multi-Purpose Open Style Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 262004-LG |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |