Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3217715

MPN #: 351001

Omnimed Transport Cart with 5 Drawer & 3" Casters, 24-1/4"L, 19"W, 34-1/4"H, Off White

Product Description
The Omni 5 Drawer Transport cart has 5 drawers, a durable worktop and secondary 11" x 12" pull out work surface. The cart has two 3" drawers, two 6" drawers and one 9" drawer for storage. An aluminum frame provides stability and strength without excess weight. Its dual-wheel casters (2 locking) and side handle provide for stability and easy maneuverability in busy spaces. It has a centralized flat key lock system to keep contents safe and measures 24-1/4"L, 19"W, 34-1/4"H. Unit has a 2-year warranty.

Omni's Durable, Lightweight Storage Cart is designed to provide efficient and accessible storage while ensuring easy mobility in any environment. With smooth, full-extension drawers, this cart offers generous storage space, allowing you to organize and access your essentials with ease. The new and improved aluminum base structure makes the cart lightweight yet sturdy, and the modular design lets you customize the cart with accessories to suit your specific needs.

Features:
  • Lightweight: Weighs just 80 lbs for easy handling and mobility
  • Security: Drawers are keyed alike for added convenience and security
  • Ideal for medical, office, or industrial environments


PRICE
$1,301.40

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/4 in
Width19 in
Height34-1/4 in
Weight80 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeTransport Cart
ColorWhite
Number of Drawers5
Wheel Type2 Locking Casters
Made in the USAYes
MaterialAluminum
Package Quantity1
Manufacturers Part Number351001
BrandOmnimed

Warranty

Warranty2 yr