Hein-Werner Cummins Engine Adapter - HW93776-1
Write a Review
|
Questions & Answers (0)
Product Description
For Cummins engines: All NH, NTC, and NTE 855 Series in-line 6 cylinder, 378 Series V6, 504, 555 and 903 Series V8, KT 1150 Series in-line 6 cylinder. L10. 2 year limited manufacturers warranty.
PRICE
$1,049.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 18 in |
| Height | 8 in |
| Weight | 30 lbs |
Product Details
| Type | Adapter Plate |
| Package Quantity | 1 |
| Description | Adapter Plate For Cummins Engine |
| Color | Black |
| Manufacturers Part Number | HW93776-1 |
| For Use With | HW93776 |
| Brand | Hein-Werner |