Sunex 3/4 Ton Engine Sling - 5208A
Write a Review
|
Questions & Answers (0)
Product Description
The Sunex 5208A ¾ Ton Engine Sling is designed to be used with engine cranes to handle and position engines, as well as heavy shop loads. It features a bearing mounted hand crank to compensate for off-balanced loads and engines and angle them to meet their required alignment and capable of supporting up to 3/4 of a ton and include four chains and brackets to help with any possible project you could run into.
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.2 lbs |
Product Details
| Type | Engine Sling |
| Capacity | .75 Ton |
| Package Quantity | 1 |
| Description | 3/4 Ton Engine Sling |
| Manufacturers Part Number | 5208A |
| Brand | Sunex |