Features:
- Support Arm provides three point support for off-center loads
- Includes 1/8" braided steel cables and 14" adjustable hooks
- Capacity: 700lbs-
- Weight: 21lbs
Weights & Dimensions
| Width | 6-1/2 in |
| Height | 6-2/7 in |
| Weight | 21 lbs |
Product Details
| Type | Engine Stand |
| Capacity | 700 lbs |
| Package Quantity | 1 |
| Description | Engine Support Bar With Arm 700Lb |
| Color | Blue |
| Manufacturers Part Number | 5820 |
| Brand | Astro Pneumatic |