Hein-Werner Mack Engine Adapter - HW93776-3
Write a Review
|
Questions & Answers (0)
Product Description
For Mack engines 672, 673, 675 and 711. Series in-line 6 cylinder. 2 year limited manufacturers warranty.
PRICE
$1,245.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 38 in |
| Height | 11 in |
| Weight | 68 lbs |
Product Details
| Type | Adapter Plate |
| Package Quantity | 1 |
| Description | Adapter Plate For Mack Engine |
| Color | Black |
| Manufacturers Part Number | HW93776-3 |
| For Use With | HW93776 |
| Brand | Hein-Werner |