Features:
- Two hook assemblies for ease of use
- Tubular steel construction for long life
- Rubber padded support legs ensure stability during use
- Includes two 36" chain assemblies
Weights & Dimensions
| Width | 6 in |
| Depth | 61 in |
| Height | 4 in |
| Weight | 43 lbs |
Product Details
| Type | Engine Support |
| Capacity | 0.55 Ton |
| Package Quantity | 1 |
| Description | Engine Support Bar |
| Color | Gray |
| Manufacturers Part Number | OTC4324 |
| Brand | OTC |