Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203412

MPN #: B814SS

Curbside Recyclable Paper Padded Mailers, #2, 12"W x 9"L, kraft, 100/Pack

Product Description
An innovative, paper-based alternative to plastic or bubble-padded envelopes.

Features:
  • Lightweight, resilient cushioning protects package contents throughout the supply chain
  • Considered "widely recyclable", this mailer makes it easy for consumers to recycle at the curb where local curbside recycling is available
  • Carries the How2Recycle label
  • Made of sustainably sourced kraft paper
  • Manufactured in the USA
  • Product may display the GP or EarthKraft™ logos


PRICE
$81.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width12 in

Product Details

Bag Number#2
MaterialPaper
Package Quantity100
ColorBrown
Manufacturers Part NumberB814SS
RecyclableYes