True® Curved Glass Deli Case - 48-1/4"W X 35-1/4"D X 47-3/4"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Curved Glass Deli Case, 48-1/4"L, service type, self-contained refrigeration, gravity coil 55% RH, envir. 75°F, with (2) adjustable wire shelves, fluorescent interior lights, sliding "Low-E" thermal glass rear doors, s/s interior & exterior, s/s floor with coved corners.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$13,149.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Cabinet Color Family | White |
| Type | Deli Case |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 1.3 A |
| Handle Type | Thin Handle |
| Adjustable Shelf | Yes |
| Defrost | Cycle |
| Capacity | 5.13 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Material | Stainless Steel, Glass |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TCGG-48-S |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |