Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB677990

MPN #: CTR21WLLF2

Summit Refrigerator With Top Mount Freezer, 30" Wide, White

Product Description
Summit Refrigerator With Top Mount Freezer, 30" Wide

Summit Appliance's selection of top freezer refrigerators offers true convenience for every kitchen, including break rooms and other general purpose facilities.

The CTR21WLLF2 is a full-sized refrigerator-freezer. The large interior offers 20.5 cu.ft. of storage capacity, with frost-free operation for low maintenance use. It comes in a textured white cabinet with user-reversible doors complete with easy to grab handles. We include a factory-installed lock that secures both the refrigerator and freezer section with a single dial combination. A key override is included in case of lost codes.

Inside, the CTR21WLLF2 includes adjustable glass shelves in the refrigerator compartment and two clear crispers. The door features full-sized storage racks, including one that holds full gallon containers. Two half-sized door racks are adjustable to accommodate different sized items, with an additional fixed butter dish. The upper freezer compartment comes with a full-width wire shelf and two door bins. This unit includes an automatic interior LED light and easy-to-use interior thermostat. .



Features
  • Top Mount Refrigerator-Freezer- Full-size refrigerator-freezer ideal for break rooms and other kitchen settings
  • LLF2 Combination Lock- Factory-installed lock secures both secures with a single user-set combination (key supplied to override in case of lost codes)
  • ENERGY STAR certified- Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Frost-free operation- No-frost convenience requires no manual defrosting
  • Adjustable shelves- Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Adjustable thermostat- Interior thermostat with simple control panel for easy use
  • CARB Compliant- Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations
  • 100% CFC Free- Environmentally friendly design with no ozone-damaging chemicals
  • PRICE
    $2,365.00

    1
    1
    Ships in 6 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width29-1/2 in
    Depth32-7/8 in
    Height66-5/8 in
    Weight172 lbs
    Exterior Depth With Handle34-7/8 in
    Inside Width Refrigerator26 in
    Inside Depth Refrigerator27 in
    Depth With Door at 90°60-1/4 in
    Inside Height Refrigerator38-3/4 in

    Product Details

    Lock TypeLLF2 Combination lock
    Body Color FamilyWhite
    LightIncluded
    Door SwingRHD
    Adjustable ShelfYes
    Defrost TypeFrost-Free
    Number of Shelves2
    Door Color FamilyWhite
    Number of Crispers2
    Manufacturers Part NumberCTR21WLLF2
    Reversible DoorFactory Reversible
    BrandSummit Appliance
    TypeFrost-Free Refrigerator-Freezer
    Shelf TypeGlass
    Energy Usage390.0kWh/year
    Hertz60 Hz
    Refrigerator Temperature Range36-46
    Capacity20-1/2 ft³
    Voltage115 V
    Thermostat TypeDial
    Refrigerant TypeR600a

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsUL,ULC
    Energy Star CertifiedYes