Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996581

MPN #: DS-2448-X3-9P

Little Giant® Cushion Load Truck w/3" Deep Shelf, 1200 lb. Capacity, 48"L x 24"W x 36"H, Gray

Product Description
Cushion Load Deep Shelf Trucks, 1200 lbs. Capacity - Large, cushion-load wheels roll over rough and uneven surfaces, and deep top trays help to retain the load. All-welded construction with 12 gauge shelves ships fully assembled and ready for immediate use. Durable powder coated finish. 9" Pneumatic casters, 36" overall height. 3-Inch Deep Top Shelf Bottom shelf 1-1/2" deep, 20" shelf clearance.

PRICE
$655.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height36 in
Weight Capacity1200 lbs
Weight127 lbs
Wheel Diameter9 in
Shelf Clearance20 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeDeep Shelf Cart
Shelf TypeTray
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypePneumatic
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDS-2448-X3-9P
BrandLittle Giant

Warranty

Warranty1 Year