Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Taeki5

Model # :WBB3163228

MPN #: 01-019T

Taeki5® Cut Resistant Sleeve with Thumb Hole, ANSI A4, 18"L, Hi-Vis Yellow - Pkg Qty 24

Product Description
18" 100% Hi-Vis Yellow Taeki5® Sleeve with Thumb Hole

Features:
  • Hi Vis liner for added visibility
  • Single ply
  • Light heat resistance
  • Moisture wicking
  • Lint free
  • ANSI Cut Level: A4
  • EN388:2016: 444XD
  • Other Testing: EN407: X1XXXX
  • Size: One Size
Applications:
  • Metal Fabrication
  • Automotive Assembly
  • Sheet Metal Handling
  • Construction
  • Recycling


PRICE
$101.04  Sold in packages of 24 / $4.21 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
SizeOne Size

Product Details

TypeCut Resistant Sleeve
ColorYellow
ApplicationSheet Metal Handling, Assembly, Light Manufacturing, Construction, Recycling
Cuff StyleKnit
StyleCut Protection
Closure TypeSlide On
MaterialFiber
DescriptionArm Protection Sleeve
Package Quantity1 sleeve
Manufacturers Part Number01-019T
Flame RetardantYes
Cut LevelA4
BrandTaeki5

Compliance & Certifications

CertificationsANSI Cut A4, EN388, EN407