- Great for Marine applications
- Full OSD operation via UTC (TVI output only)
- IP67 compliant, waterproof
- 3.6mm fixed lens
- Full HD resolution over coax (HD-TVI)
- Full HD 1080p @ 30fps
- Great for marine applications
- Additional analog output for 960H
- Full OSD operation via UTC (TVI only)
- IP67 compliant, waterproof
- 12VDC / 24VAC dual voltage operation
- 5 year warranty
HD-TVI 2MP Waterproof Marine Camera, 3.6mm Fixed Lens, White Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-15/16 in |
| Width | 4-1/2 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Bullet Camera |
| Lens | 3.6mm Lens |
| Color | White |
| Power Supply | 12VDC/24VAC |
| Pick Up Device | 1/3" 2MP CMOS |
| Resolution | 1080p |
| Mounting Location | Wall Or Ceiling |
| Material | Extruded Aluminum |
| Description | Waterproof Marine Camera |
| Manufacturers Part Number | CVC627MT |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | FCC, CE, RoHS |