Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB3177312

MPN #: O8T9M

Speco® 8MP H.265 IP Turret Camera with Junction Box, 2.8-12mm Motorized Lens, White Housing

Product Description
Features:
  • Captures up to 8MP @ 30fps
  • Built-in standard PoE (IEEE 802.3af)
  • True Day/Night operation (IR cut filter)
  • IR range: up to 164' (depending on scene reflection)
  • True WDR operation
  • Micro SD card slot up to 256GB (card not included)
  • Line crossing, region intrusion and video blurring detection
  • Face Detection and Capture
  • People/Vehicle detection and counting
  • Built-in microphone
  • IP67 Weather Resistance
  • Junction box included (works with NPT/BSP specifications)
  • Conformant with ONVIF Profile G/S/T
  • 5 year warranty
  • NDAA Compliant
  • 2.8-12mm Motorized Lens


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width5-1/8 in
Height4-1/8 in
Weight1 lbs
Dimensions5-1/8 x 5-1/8 x 4-1/8 in

Product Details

TypeTurret Camera
Lens2.8-12mm Motorized Lens
ColorWhite
Pick Up Device1/2.8" 8MP CMOS
Operating Temperature-40°F - 140°F
Resolution3840 x 2160p
Mounting LocationWall Or Ceiling
DescriptionIP Turret Camera with Advanced Analytics & Junction Box
Manufacturers Part NumberO8T9M
Indoor/OutdoorIndoor/Outdoor
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA, FCC, RoHS