Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ruffneck

Model # :WBB3151296

MPN #: CX1120160018T3IIBT

Ruffneck™ CX1 ProVector Explosion-Proof Convection Heater with T'stat, 1800W, 120V, 1 Phase

Product Description
For hazardous locations heating, rely on the Ruffneck™ CX1 ProVector® for the most dependable, trouble-free service available. Thermon Heating Systems, Inc. manufactures explosion-proof air heaters to satisfy the demanding requirements of the oil and gas well drilling industry. The harsh operating conditions of this application require the utmost in heater reliability. The unique design features and rugged, quality construction details that have made Ruffneck™ heaters the choice of the oil and gas industry are also appreciated by other heavy-duty industries throughout the world.

Certification Approvals - Groups A, B, C, D; IIA, IIB & IIC; available IP55 moisture ingress protection. Available in 1-phase or 3-phase

Benefits:
  • Prevents objects from being set on top which restricts airflow
  • Corrosion resistant, suitable for H2S environments
  • Heats up area faster with better heat distribution, Rugged reliability and unsurpassed corrosion resistance available with stainless-steel construction
  • Smaller profile utilizes less wall and floor space
  • Reduced field installation costs
  • Longer life expectancy
  • Reduced fin warping for better heat transfer capabilities
  • Quick installation
Features:
  • Available up to an industry leading 10 kW
  • Sloped-top cabinet No exposed copper or brass
  • High-velocity airflow
  • 14-gauge steel cabinet, available with stainless-steel construction One of the shortest cabinet lengths available
  • Optional built-in thermostat
  • Incoloy® 840 heating elements
  • Radial-embossed aluminum plate fins
  • Galvanized steel mounting brackets
  • Heating Capability (Sq./ft.): Depends on Conditions - Consult Factory
  • Electric Fuel Type
  • Hardwired
  • Indoor Use
  • 36-82°F (2-28°C)


PRICE
$2,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width37 in
Height20-1/2 in

Product Details

TypeConvection Heater
ColorGreen
Wattage1800 W
Watts High1800 W
Voltage120 V
Phase1
Manufacturers Part NumberCX1120160018T3IIBT
BrandRuffneck

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL-CUL