Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3778400

MPN #: GEKXL4G74R

Magliner® Gemini XL 2-in-1 Convertible Hand Truck with Pneumatic Wheel, 1300 lb. Capacity

Product Description
Gemini XL convertible hand truck converts from 2 to 4 wheels in seconds. Features 6 inch polyurethane casters, rotating handle grip, straight top secondary loop handle equipped with vinyl sleeve, 18 x 9 inch extruded aluminum nose plate, High-Density Polyurethane Deck, 10 inch 4-ply pneumatic wheels.

6" x 2" thermoplastic rubber caster comes standard with brake. Note: Caster brake is designed to hold the Gemini XL in place on a flat surface when loading or unloading the unit. If the Gemini XL is being used on a surface with an incline, the caster brakes should not be the only means of securing the Gemini.

Features:
  • 2-in-1 truck converts from 2 to 4 wheels in seconds
  • High capacities reduce number of trips per day, increasing productivity
  • Strong, lightweight construction reduces user fatigue
  • Bent Back Primary Handle provides ergonomic grip points, prevents load interference with the user's hands in two wheel mode, and provides walking space behind a loaded hand truck in four-wheel mode
  • Rotating Handle Grip minimizes wrist strain while breaking back the hand truck and converting between two-wheel and four-wheel modes
  • Modular design means no welds to break, all parts are replaceable for longer product life
  • Frame End Caps eliminate sharp corners and provide anchor points for containment straps to help prevent load shifting during transport
  • Ergonomic Latch Lock acts as an extraction handle to allow the driver to pull the truck out from under a load and acts as a handle for lifting the Gemini in and out of delivery vehicles
  • Industry-leading 3-year warranty
  • Hand Truck Weight Capacity: 600 lbs. in Two-Wheel Mode / 1300 lbs. in Four-Wheel Mode


PRICE
$749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/4 in
Depth18 in
Weight Capacity600 - 1300 lbs
Hand Truck Weight Capacity600 lbs
Folded Width22-3/4 in
Platform Truck Height11 in
Platform Truck Weight Capacity1300 lbs
Hand Truck Height Inches66 in
Noseplate Width18 in
Platform Truck Bed Length57-1/2 in
Platform Truck Bed Width14 in
Noseplate Depth9 in

Product Details

Assembly RequiredYes
Type2 in 1 Hand Truck
ColorSilver/Black
Wheel Type(2) Rigid, (2) Swivel
MaterialAluminum
Manufacturers Part NumberGEKXL4G74R
Number of Wheels4
BrandMagliner

Warranty

Warranty3 yr