- Wesco® manufactured hydraulic Pedalift Jack, over 35 year of proven quality
- Easily lifts and transports gas cylinders
- Swivel casters make manoeuvring in tight places easier
- Platform 12 inches by 20 inches & 40" height
- Manual winch with auto-brake
- Load centre: 10". Maximum cylinder diameter 9.5".
Wesco® Cylinder Lift Truck, 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,699.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/4 in |
| Height | 40 in |
| Weight Capacity | 300 lbs |
| Weight | 152 lbs |
| Wheel Diameter | 5 in |
| Noseplate Width | 12 in |
| Noseplate Depth | 20 in |
Product Details
| Assembly Required | No |
| Type | Single Cylinder Lift |
| Color | Orange |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | 4-Wheel |
| Capacity | 300 |
| Material | Steel |
| Manufacturers Part Number | 260163 |
| Brand | Wesco |
Warranty
| Warranty | 1 yr |