Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-M32C -32 Cylinders Coated Rack
Write a Review
|
Questions & Answers (0)
Product Description
Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-M32C - 32 Cylinders Coated Rack
The Electro Kinetic Technologies, Pony Express Motorized Medical Gas Cylinder Cart eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a solid steel welded rack mounted onto the platform deck to hold (32), M7, M9, C, D or E cylinders, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.
Cylinder rack has plasticized coating to eliminate the direct contact of the cylinders with the metal rack to ensure quiet transport through hospitals and labs while eliminating the scratching and chipping that would otherwise occur with a bare metal rack.
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
The Electro Kinetic Technologies, Pony Express Motorized Medical Gas Cylinder Cart eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a solid steel welded rack mounted onto the platform deck to hold (32), M7, M9, C, D or E cylinders, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.
Cylinder rack has plasticized coating to eliminate the direct contact of the cylinders with the metal rack to ensure quiet transport through hospitals and labs while eliminating the scratching and chipping that would otherwise occur with a bare metal rack.
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
PRICE
$5,019.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 41-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 300 lbs |
| Wheel Diameter | 5 in |
| Travel Speed | 3 mph |
Product Details
| Assembly Required | No |
| Type | Motorized Medical Cylinder Cart with Plasticized Coated Rack |
| Series | Pony Express |
| For Cylinder Types | M7, M9, C, D, E |
| Wheel Type | (2) Rigid, (4) Swivel |
| Capacity | 32 Cylinders |
| Material | Steel |
| Manufacturers Part Number | MGC-1772-M32C |
| Brand | Electro Kinetic Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CE |